10 ft. Galvanized Round Downspout
10 ft. Galvanized Round Downspout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Steel