10 ft. x 3 x 4 in. 26 ga Galvanized Downspout
10 ft. x 3 x 4 in. 26 ga Galvanized Downspout
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 3 in
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 4 in