16-1/2 in. Dryer Vent Receptacle with Trim
16-1/2 in. Dryer Vent Receptacle with Trim
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Dryer Box Size:
- 3-1/2 in x 16-1/2 in
- Height:
- 3-1/2 in
- Length:
- 16-1/2 in