DESCRIPTION

Award Metal 2 in. 28 ga Galvanized Round Downspout

AGRDS28K10FT

Length:

SPECIFICATIONS

Coating
Galvanized
Diameter
2 in
Gauge
28
Length
10 ft
Material
Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS