DESCRIPTION

Award Metal 2 x 3 in. 26 ga Bond Downspout

ABDS26KM10

Length:

SPECIFICATIONS

Coating
Galvanized
Depth
2 in
Gauge
26
Length
10 ft
Material
Steel
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS