Award Metal

2 x 3 in. Pipe Strap

Part #APSKM

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 3 in

Width: 2 ft