DESCRIPTION

Award Metal 3 x 4 in. 26 ga Bond Downspout

ABDS26MP10

Length:

SPECIFICATIONS

Coating
Galvanized
Depth
3 in
Gauge
26
Length
10 ft
Material
Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS