DESCRIPTION

Award Metal 3 x 4 in. 26 ga Galvanized Downspout

AGDS26MP10

Length:

SPECIFICATIONS

Coating
Galvanized
Depth
3 in
Gauge
26
Length
10 ft
Material
Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS