27.5 lb. Chlorine Tablet 75 Pack

You last purchased this on
 
Axiall

27.5 lb. Chlorine Tablet 75 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Axiall

27.5 lb. Chlorine Tablet 75 Pack

  • Fast #
  • Part #AXI144
  • Item #4931053
  • Manufacturer Part #144
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Minimum of 73% available chlorine
  • Tablets are 2-1/2" diameter and fit into most standard tablet feeder systems
  • Powerful disinfectant for municipal wastewater applications
  • Shelf Life: 1 yr in ideal conditions
  • Provides a slow, steady and consistent chlorine dose
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
2-1/2 in
EPA Compliant:
Yes
NSF Certified:
No
Package Quantity:
Pack of 75
Product Type:
Chlorine Tablet
Size:
27-1/2 lb
UL Listed:
No