43.5 lb. Chlorine Tablet 120 Pack
43.5 lb. Chlorine Tablet 120 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum of 73% available chlorine
- Tablets are 2-1/2" diameter and fit into most standard tablet feeder systems
- Powerful disinfectant for municipal wastewater applications
- Shelf Life: 1 yr in ideal conditions
- Provides a slow, steady and consistent chlorine dose
Specifications
- Color Finish Name:
- White
- Diameter:
- 2-1/2 in
- EPA Compliant:
- Yes
- NSF Certified:
- No
- Package Quantity:
- Pack of 120
- Product Type:
- Chlorine Tablet
- Size:
- 43-1/2 lb
- UL Listed:
- No