This product requires certification to purchase.

1 in. 3000 MBH Neutralizing Condensate

Axiom Industries

1 in. 3000 MBH Neutralizing Condensate

  • Fast #
  • Part #ANT15
  • Item #7641424
  • Manufacturer Part #NT15
4.5 out of 5 Customer Rating
Brand image
Axiom Industries

1 in. 3000 MBH Neutralizing Condensate

  • Fast #
  • Part #ANT15
  • Item #7641424
  • Manufacturer Part #NT15
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
Fitting Sizes
1 in
Height
6 in
Length
17-1/2 in
Width
15-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Reusable
No
Warranty & Product Information
FM Approved
No
UL Listed
No