1 qt Fire Hydrant Paint in White

You last purchased this on
 
Axon Products

1 qt Fire Hydrant Paint in White

This product requires certification to purchase.
You last purchased this on
 
Axon Products

1 qt Fire Hydrant Paint in White

  • Fast #
  • Part #H1450QT
  • Item #4927408
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reflective paint can be brushed or sprayed on
  • Pollardwater reflective marking paint provides a coating for marking hydrants where night reflectivity is required
  • A reflective hydrant saves valuable time and lives
  • Also provides reflective marking for steel, aluminum, concrete and wood surfaces
  • Applied by spraying, brushing, stenciling or rolling
  • Requires Certification

Specifications

Application:
Steel, Aluminum, Concrete, Wood Surface
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Product Type:
Hydrant Paint
Size:
1 qt