1 qt Reflect Silver Coated Alert Paint
1 qt Reflect Silver Coated Alert Paint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reflective paint can be brushed or sprayed on
- Applied by spraying, brushing, stenciling or rolling
- A reflective hydrant saves valuable time and lives
- Other colors are available with minimum order
- Also provides reflective marking for steel, aluminum, concrete and wood surfaces
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- NSF Certified:
- No
- Product Type:
- Paint
- Size:
- 1 qt