DESCRIPTION

  • Wall-mounted

AXOR Uno 1-1/2 in. Robe Hook

AX41537

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
1-1/2 in
Material
Metal
Width
1-13/100 in

Starting at
$64.88
EACH
  • QUANTITY