DESCRIPTION

  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Joystick ceramic cartridge
  • Solid brass

AXOR Starck 1.2 gpm 1-Hole Bathroom Faucet with Drain Assembly and Single Lever Handle

AX10111

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Joystick Ceramic
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-1/2 in
Spout Reach
4-3/8 in
Spout Type
Rigid
Spray Type
Aerated
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

Starting at
$626.26
EACH
  • QUANTITY