DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Solid brass

AXOR Starck 1.2 gpm Double Lever Handle Lavatory Faucet

AX10030

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Joystick Ceramic
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
2-7/8 in
Spout Reach
4 in
Spout Swivel
90°
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY