DESCRIPTION

  • Includes pop-up assembly
  • Laminar spray

AXOR Citterio 1.5 gpm 1-Hole Bathroom Faucet with Drain Assembly and Single Lever Handle

AX39034

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
6-3/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
$899.6
EACH
  • QUANTITY