DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly

AXOR Citterio 1.5 gpm Double Cross Handle Widespread Lavatory Faucet

AX39133

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-9/16 in
Spout Reach
5-1/2 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes
Width
10-3/4 in

Starting at
$1305.29
EACH
  • QUANTITY