DESCRIPTION

  • 90 ° ceramic cartridge
  • Includes pop-up assembly
  • Single hole
  • Solid brass
  • Spout arm swivels 150 °
  • Traditional cross handles

Axor Montreux 1.5 gpm Double Cross Handle 1-Hole Lavatory Faucet

AX16502

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Montreux
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
8-1/4 in
Spout Reach
6-7/8 in
Spout Swivel
150°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
$906.52
EACH
  • QUANTITY