DESCRIPTION

  • Laminar spray
  • Pop-up assembly not included

Axor Bouroullec 1.5 gpm Double Lever Handle Wall Mount Widespread Faucet Trim

AX19135001

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Bouroullec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
8 in
WaterSense Labeled
Yes

Starting at
$519.0
EACH
  • QUANTITY