DESCRIPTION

  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Joystick ceramic cartridge

AXOR Citterio 1.5 gpm 1-Hole Lavatory Faucet with High Riser

AX39020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
10-3/4 in
Spout Reach
8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2-5/16 in

Starting at
$999.94
EACH
  • QUANTITY