DESCRIPTION

  • Aerated spray
  • Pop-up assembly not included

Axor Citterio 1.5 gpm Single Hole Single Handle Wall Mount Lavatory Faucet Set

AX39115

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
3-69/100 in
Spout Reach
8-7/8 in
WaterSense Labeled
No
Width
6-63/100 in

Starting at
$669.51
EACH
  • QUANTITY