DESCRIPTION

  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly
  • Joystick ceramic cartridge

AXOR Starck Classic 1.5 gpm Single Lever Handle Lavatory Faucet

AX10010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Joystick Ceramic
Collection
Starck Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-7/8 in
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
2-5/16 in
Spout Reach
4-1/4 in
Spout Swivel
90°
Spout Type
Rigid
Spray Type
Aerated
Trim Only
No
WaterSense Labeled
Yes
Width
1-3/4 in

Starting at
$626.26
EACH
  • QUANTITY