DESCRIPTION

  • Limited consumer warranty
  • No hole faucet drilling
  • Pedestal sold separately

AXOR Caxton® 1-Bowl Small Vessel

AX42305000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
17 in x 14 in x 8 1/4 in
Collection
Caxton®
Color Finish
White
Color Finish Category
Chromes
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Vessel
Material
Cast Mineral
Number Of Bowls
1
Overall Sink Size
19 1/4 in x 16 1/8 in

Starting at
$992.67
EACH
  • QUANTITY