DESCRIPTION

  • Angle-adjustable spray
  • Non-aerated stream
  • Pop-up assembly not included
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Axor Starck X 1-Hole Single Lever Handle Lavatory Faucet (Less Pop-Up)

AX10080

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Starck X
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
11 in
Spout Reach
4-3/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
5-7/8 in

Starting at
$1149.59
EACH
  • QUANTITY