SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Collection
- Citterio M
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.2 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Height
- 4 in
- Spout Reach
- 5 in
- Spout Type
- Rigid
- Trim Only
- No
- WaterSense Labeled
- Yes
- Width
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday