DESCRIPTION

  • Aerated spray
  • Includes pop-up assembly
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

AXOR Uno 1-Hole Lavatory Faucet with Single Lever Handle

AX38020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-3/8 in
Spout Reach
4-1/8 in
Spout Type
Rigid
Spray Type
Aerated
Trim Only
No
WaterSense Labeled
Yes
Width
7-1/2 in

Starting at
$536.3
EACH
  • QUANTITY