DESCRIPTION

  • Holds 2 rolls
  • Limited consumer warranty

AXOR Starck 10-1/8 in. Wall Mount Organic Toilet Tissue Holder

AX42736

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-1/8 in
Material
Brass
Width
2-5/8 in

Starting at
$173.87
EACH
  • QUANTITY

DOCUMENTS