DESCRIPTION

  • Limited consumer warranty

AXOR Starck 10-1/8 in. Wall Mount Toilet Tissue Holder

AX40836

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-1/8 in
Material
Metal
Width
4-1/8 in

Starting at
Call for Pricing
  • QUANTITY