DESCRIPTION

  • Arms swivel independently
  • Wall-mounted

AXOR Montreux 12-3/8 x 7-3/4 in. Double Sided Round Mirror

AX42090830

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
Montreux
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
12-3/8 in
Length
7-3/4 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY