12-3/8 x 7-3/4 in. Double Sided Round Mirror in Polished Nickel

You last purchased this on
 
AXOR

Montreux 12-3/8 x 7-3/4 in. Double Sided Round Mirror in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Montreux 12-3/8 x 7-3/4 in. Double Sided Round Mirror in Polished Nickel

  • Fast #
  • Part #AX42090830
  • Item #3002981
  • Manufacturer Part #42090830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Arms swivel independently
  • Wall-mounted
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Montreux
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
12-3/8 in
Length:
7-3/4 in
Material:
Metal