DESCRIPTION

  • Wall-mounted

AXOR Urquiola 12-63/100 in. Towel Bar

AX42430

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-13/100 in
Height
1-63/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Brass

Starting at
$290.64
EACH
  • QUANTITY