DESCRIPTION

  • Wall-mounted

Hansgrohe Citterio 12 in. Towel Bar

AX41730

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Metal
Width
3 in

Starting at
$231.82
EACH
  • QUANTITY