SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- Collection
- Starck Organic
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 12 in
- Material
- Metal
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday