• Cart

DESCRIPTION

  • Wall-mounted

AXOR Uno 16-23/50 in. Towel Bar

AX41530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12 in
Material
Metal

Starting at
$179.92
EACH
  • QUANTITY