DESCRIPTION

Axor Citterio M 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet 150° Swivel

AX34822

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Citterio M
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-3/4 in
Spout Reach
8-3/4 in
Spout Swivel
150°
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$588.2
EACH
  • QUANTITY