DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Laminar and needle spray
  • Swivel range 360°
  • Toggle spray diverter

AXOR Citterio 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Spout

AX39840

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-7/8 in
Spout Reach
10-5/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$917.77
EACH
  • QUANTITY