DESCRIPTION

  • Features handle, sleeve and escutcheon

Axor Starck X Volume Control Trim

AX10974

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Starck X
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/8 in
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/10 in

Starting at
Call for Pricing
  • QUANTITY