• Cart

DESCRIPTION

  • 196 no-clog spray channels
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Spray modes: Rain

AXOR ShowerCollection 2.5 gpm 1-Function Showerhead

AX10926

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
ShowerCollection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Length
9-1/2 in
Material
Brass
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
No
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY