DESCRIPTION
- 107 no-clog spray channels
- Flow: 2.5 gpm
- Fully-finished matching spray face
- Spray modes: Full
AXOR Citterio 2.5 gpm 1-Function Wall Mount Showerhead
AX28489
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- Not for Sale in CA
- Collection
- Citterio
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 7-1/8 in
- End Connection 1
- Threaded
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 2.5 gpm
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Ceiling Mount
- Material
- Brass
- Showerhead Function
- Single
- Spray Type
- Rain
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday