DESCRIPTION

  • 180 no-clog spray channels
  • AIR-injection technology
  • Flow: 2.5 gpm
  • Fully-finished matching spray face
  • Rubit™ cleaning system
  • Solid brass construction, exposed pop-up drain without overflow
  • Spray modes: RainAir

AXOR Downpour 2.5 gpm 1-Function Wall Mount Showerhead

AX28494

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Downpour
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
9-7/16 in
End Connection 1
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number Of Jets
1
Showerhead Function
Single
Spray Type
RainAir
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY