DESCRIPTION

  • Includes 49" hose with cylindrical nut
  • Limited consumer warranty

Axor Starck 2.5 gpm Hand Shower

AX12626

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Height
4-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/8 in
NSF Certified
No
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
Trim Only
No
WaterSense Labeled
No
Width
4-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$432.5
EACH
  • QUANTITY