DESCRIPTION

  • 90° ceramic valves
  • Aerated spray
  • Flow: 1.2 gpm
  • Includes pop-up assembly

AXOR Urquiola 1-Hole Double-Handle Lavatory Faucet

AX11024

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Urquiola
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
5-1/2 in
Spout Reach
5-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY