DESCRIPTION

  • Wall-mounted

AXOR Montreux 24 in. Towel Bar

AX42060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-22/25 in
Height
2-1/8 in
Installation Type
Wall Mount
Length
24 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY