DESCRIPTION

  • Wall-mounted

AXOR Uno 28 in. Towel Bar

AX41560

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Uno
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/8 in
Height
7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Metal
Width
2-1/8 in

Starting at
$188.57
EACH
  • QUANTITY