DESCRIPTION

  • Limited consumer warranty

Axor Starck 29 in. Towel Bar

AX40806

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Height
4-1/4 in
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$449.8
EACH
  • QUANTITY