DESCRIPTION

Axor Massaud 3-Hole Lavatory Faucet (Less Pop-Up) with Double Knob Handle

AX18015

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Massaud
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.3 gpm
GSA Approved
No
Handle Type
Knob
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-7/8 in
Spout Reach
4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes
Width
10-1/4 in

Starting at
$1100.28
EACH
  • QUANTITY