DESCRIPTION

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Swivel hand shower holder with adjustable slide

AXOR Citterio Wall Bar

AX27989

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-5/8 in
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Height
36 in
Length
6-63/100 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$413.47
EACH
  • QUANTITY