DESCRIPTION

  • Non-aerated stream
  • Pop-up assembly not included

AXOR Massaud Lavatory Faucet

AX18010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Massaud
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.32 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
4-1/4 in
Spout Reach
8-3/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No
Width
1-3/4 in

Starting at
$1003.4
EACH
  • QUANTITY