4-19/50 in. Basic Set for Light and Speakers
ShowerCollection 4-19/50 in. Basic Set for Light and Speakers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In the case of a joined or dimensionally accurate installation, use optional installation plate
- Can be installed in both a horizontal and vertical position, In the case of a joined or
Specifications
- Application:
- Residential
- Collection:
- ShowerCollection
- Height:
- 4-3/4 in
- Length:
- 4-19/50 in
- Width:
- 4-1/2 in